Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iron File

Iron File SA35002

Item.#
02295702
Mfr.#
SA35002
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Specification
Medium mesh
File Part Width W (mm)
22
File Length (mm)
350, 350
Overall Length (mm)
430
Width (mm)
22, 22
File Cut Roughness
9cuts/cm, 9cuts/cm
Weight (kg)
7.14