Buy more than* S$200* and get FREE SHIPPING

  • Iron File

Iron File SA35001

Item.#
02295711
Mfr.#
SA35001
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Overall Length (mm)
430, 430
File Part Width W (mm)
22, 22
File Length (mm)
350, 350
Specification
Coarse mesh
File Cut Roughness
7cuts/cm, 7cuts/cm
Weight (kg)
7.14