Buy more than* S$200* and get FREE SHIPPING

  •  terrestrial sign precise file
  •  terrestrial sign precise file
  •  terrestrial sign precise file

terrestrial sign precise file 01-0500

5.00 (1)
Item.#
02295781
Mfr.#
01-0500
Package Qty.
1Set(5PC)
Ship pack of
1
41.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For precise finishing metal For presice finishing of precious metal etc, For precise finishing metal For presice finishing of precious metal etc
Dimension / Size (mm)
Width x thickness: flat 7.8 x 1.5 half-round 6.2 x 2.3 Circle diameter: 3.9phi round One edge of squareuare, triangle: squareuare 3.3 triangle 5.0
Type
5 piece set
Shape
set, Set
Set Contents
Flat, half-round, round, angled, triangle
File Cut Roughness
#6, #6
File Length (mm)
90, 90
Overall Length (mm)
200, 200
Type
precision, Accuracy
Specification
Precision finish, Accuracy finish
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Detailed metal finishing
5
From Japan
On 2017-01-11 20:44:55
I thought that it would not change so much if I used any file, but I ordered it as a company selling file files saying Hiroshima Yasuri Seisakusho. I was surprised to actually scrape stainless steel. Very hits are smooth, digging is good and can be cleaned cleanly. This is a good product.
This review is about item#2295781.