Buy more than* S$200* and get FREE SHIPPING

  • Group file Set (fine)
  • Group file Set (fine)
  • Group file Set (fine)
  • Group file Set (fine)

Group file Set (fine) ST00803

5.00 (2)
Item.#
02295797
Mfr.#
ST00803
Package Qty.
1Set(8type)
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
fine pitch, Fine mesh
File Cut Roughness
30cuts/cm, 30cuts/cm
File Length (mm)
100, 100
Type
8 Piece set
Weight (g)
About 302
Overall Length (mm)
200, 200
Shape
set, Set
Type
set, Pair
Diameter (Circle) (phi)
4.3, 4.3
Width (Ellipse) (mm)
9, 9
Remarks
*Price is unit price of 1 set.
Single Dimension (corner) (mm)
4.3, 4.3
Width (Blade) (mm)
9.5, 9.5
Thickness (Ellipse) (mm)
4.5, 4.5
Thickness (Taper) (mm)
3.0, 3.0
Thickness (Blade) (mm)
3.0, 3.0
Width (flat) (mm)
9, 9
Width (half-round) (mm)
9.5, 9.5
Thickness (flat) (mm)
3.0, 3.0
Thickness (half-round) (mm)
3.0, 3.0
TRUSCO Part Number
493-1599
Each Side (triangle) (mm)
7.5, 7.5
Width (Tapered) (mm)
9, 9
Set Contents
Spur, half round, round, square, triangular, sing, tapering, ellipse.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Field work of construction equipment
5
From Japan
On 2017-01-07 19:31:36
Easy to pack in a tool box with a mobile size. The price is also inexpensive.
This review is about item#2454331.
Motorcycle maintenance
5
From Japan
On 2014-10-17 18:40:21
Tsubosan products are always perfect.
This review is about item#02454331.