Buy more than* S$200* and get FREE SHIPPING

  • File set set (coarse)
  • File set set (coarse)
  • File set set (coarse)
  • File set set (coarse)

File set set (coarse) ST00801

Item.#
02295815
Mfr.#
ST00801
Package Qty.
1Set(8type)
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Diameter (Circle) (phi)
4.3, 4.3
Width (Ellipse) (mm)
9, 9
Specification
rough pitch, Coarse
Single Dimension (corner) (mm)
4.3, 4.3
Width (Blade) (mm)
9.5, 9.5
Thickness (Ellipse) (mm)
4.5, 4.5
Thickness (Taper) (mm)
3.0, 3.0
Thickness (Blade) (mm)
3.0, 3.0
Width (flat) (mm)
9, 9
Width (half-round) (mm)
9.5, 9.5
Thickness (flat) (mm)
3.0, 3.0
Thickness (half-round) (mm)
3.0, 3.0
TRUSCO Part Number
493-1572
Each Side (triangle) (mm)
7.5, 7.5
Width (Tapered) (mm)
9, 9
Remarks
*Price is unit price of 1 set.
File Cut Roughness
15cuts/cm, 15cuts/cm
File Length (mm)
100, 100
Type
8 Piece set
Weight (g)
About 302
Overall Length (mm)
200, 200
Shape
set, Set
Type
set, set
Set Contents
Flat, half round, round, squareuare, triangular, enduring, tapering, ellipse.