Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  •  terrestrial sign precise file

terrestrial sign precise file 02-0800

5.00 (1)
Item.#
02295824
Mfr.#
02-0800
Package Qty.
1Set(8PC)
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For precise finishing metal For presice finishing of precious metal etc, For precise finishing metal For presice finishing of precious metal etc
File Length (mm)
80, 80
Overall Length (mm)
180, 180
Type
precision, Accuracy
Specification
Precision finish, Accuracy finish
File Cut Roughness
#6, #6
Type
8 Piece set
Shape
set, Set
Set Contents
Flat, half round, round, squareuare, triangular, enduring, tapering, ellipse.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Model making
5
From Japan
On 2013-02-25 19:15:46
I'm very satisfied with the file we were looking for for fine work. I am using it for finishing, but the file is very nice. Even if you do not put much effort, it will be finished neatly and clogging is also less. The last finish became easier.
This review is about item#02295824.