Buy more than* S$200* and get FREE SHIPPING

  • File set set (coarse)
  • File set set (coarse)
  • File set set (coarse)

File set set (coarse) ST01001

Item.#
02295851
Mfr.#
ST01001
Package Qty.
1Set(10type)
Ship pack of
1
88.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Width (Ellipse) (mm)
7, 7
Specification
rough pitch, Coarse mesh
Single Dimension (corner) (mm)
3.2, 3.2
File Cut Roughness
17cuts/cm, 17cuts/cm
File Length (mm)
85, 85
Type
10 piece set
Weight (g)
About244
Overall Length (mm)
185, 185
Width (half-round) (mm)
7.3, 7.3
Width (blade) (mm)
8.2, 8.2
Type
set
Thickness (half-round) (mm)
2.5, 2.5
Diameter (Circle) (phi)
3.2, 3.2
Set Contents
Flat, semi-circle, circle, square, triangle, surpass, tapered, oval, Katanaha, Haramaru.
Each Side (triangle) (mm)
6.0, 6.0
Width (Tapered) (mm)
7, 7
Width (Blade) (mm)
7.3, 7.3
Thickness (Ellipse) (mm)
3.4, 3.4
Thickness (Taper) (mm)
2.5, 2.5
Thickness (Blade) (mm)
2.5, 2.5
Width (flat) (mm)
7, 7
Width (middle) (mm)
7.3, 7.3
Shape
set
Thickness (flat) (mm)
2.5, 2.5
Thickness (middle) (mm)
2.5, 2.5
Thickness (edge) (mm)
2.5, 2.5
TRUSCO Part Number
493-1602