Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Set file set (super smooth)

Set file set (super smooth)

Item.#
02295867
Package Qty.
1 set (10 types)
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Width (middle) (mm)
7.3
Thickness (middle) (mm)
2.5
Width (Ellipse) (mm)
7
Width (Blade) (mm)
7.3
Thickness (Taper) (mm)
2.5
Width (flat) (mm)
7
Thickness (flat) (mm)
2.5
Diameter (Circle) (phi)
3.2
Single Dimension (corner) (mm)
3.2
Weight (kg)
1.22
Width (blade) (mm)
8.2
Thickness (edge) (mm)
2.5
Width (Tapered) (mm)
7
Thickness (Ellipse) (mm)
3.4
Thickness (Blade) (mm)
2.5
Width (half-round) (mm)
7.3
Thickness (half-round) (mm)
2.5
Each Side (triangle) (mm)
6.0
File Length (mm)
85
Overall Length (mm)
185