Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Group file Set (fine)
  • Group file Set (fine)
  • Group file Set (fine)

Group file Set (fine) ST01003

5.00 (2)
Item.#
02295876
Mfr.#
ST01003
Package Qty.
1Set(10type)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Specification
fine pitch, Fine mesh
Thickness (middle) (mm)
2.5, 2.5
Thickness (edge) (mm)
2.5, 2.5
TRUSCO Part Number
493-1629
Each Side (triangle) (mm)
6.0, 6.0
Single Dimension (corner) (mm)
3.2, 3.2
File Cut Roughness
32cuts/cm, 32cuts/cm
File Length (mm)
85, 85
Type
10 piece set
Weight (g)
About244
Overall Length (mm)
185, 185
Width (half-round) (mm)
7.3, 7.3
Width (blade) (mm)
8.2, 8.2
Set Contents
Flat, semi-circle, circle, square, triangle, surpass, tapered, oval, Katanaha, Haramaru.
Type
set
Thickness (half-round) (mm)
2.5, 2.5
Diameter (Circle) (phi)
3.2, 3.2
Width (Ellipse) (mm)
7, 7
Width (Tapered) (mm)
7, 7
Width (Blade) (mm)
7.3, 7.3
Thickness (Ellipse) (mm)
3.4, 3.4
Thickness (Taper) (mm)
2.5, 2.5
Thickness (Blade) (mm)
2.5, 2.5
Width (flat) (mm)
7, 7
Width (middle) (mm)
7.3, 7.3
Shape
set
Thickness (flat) (mm)
2.5, 2.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Field work of construction equipment
5
From Japan
On 2017-01-07 19:31:36
Easy to pack in a tool box with a mobile size. The price is also inexpensive.
This review is about item#2454331.
Motorcycle maintenance
5
From Japan
On 2014-10-17 18:40:21
Tsubosan products are always perfect.
This review is about item#02454331.