Buy more than* S$200* and get FREE SHIPPING

  •  terrestrial sign precise file

terrestrial sign precise file 03-1000

Item.#
02295885
Mfr.#
03-1000
Package Qty.
1Set(10PC)
Ship pack of
1
68.51 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Purpose
For precise finishing metal For presice finishing of precious metal etc, For precise finishing metal For presice finishing of precious metal etc
File Length (mm)
65, 65
Overall Length (mm)
160, 160
Type
precision, Accuracy
Specification
Precision finish, Accuracy finish
File Cut Roughness
#6, #6
Type
10 Piece set
Shape
set, Set
Set Contents
Flat, half round, round, squareuare, triangular, enduring, tapering, ellipse, knife blade, round belly.