Buy more than* S$200* and get FREE SHIPPING

  • Group File Set (middle)
  • Group File Set (middle)
  • Group File Set (middle)
  • Group File Set (middle)

Group File Set (middle) ST01202

5.00 (6)
Item.#
02295894
Mfr.#
ST01202
Package Qty.
1Set(12type)
Ship pack of
1
95.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
set, Set
Width (flat) (mm)
4, 4
Width (middle) (mm)
4.2, 4.2
Type
set, Pair
Thickness (flat) (mm)
2.0, 2.0
Thickness (half-round) (mm)
2.0, 2.0
Thickness (edge) (mm)
2.0, 2.0
Specification
medium pitch, Middle mesh
Each Side (triangle) (mm)
4.0, 4.0
Single Dimension (corner) (mm)
2.5, 2.5
File Cut Roughness
26cuts/cm, 26cuts/cm
Thickness (Ellipse) (mm)
2.5, 2.5
Width (bulged blade) (mm)
4.2, 4.2
Type
12 Piece set
Thickness (Blade) (mm)
2.0, 2.0
Thickness (bulged blade) (mm)
2.2, 2.2
Remarks
*Price is unit price of 1 set.
Overall Length (mm)
170, 170
Width (half-round) (mm)
4.2, 4.2
Width (blade) (mm)
4.5, 4.5
Thickness (middle) (mm)
2.0, 2.0
TRUSCO Part Number
493-1645
Diameter (Circle) (phi)
2.5, 2.5
Width (Ellipse) (mm)
4, 4
Width (Tapered) (mm)
4, 4
Width (Blade) (mm)
4.2, 4.2
Width (both backs)(mm)
4.0, 4.0
File Length (mm)
70, 70
Thickness (Taper) (mm)
2.0, 2.0
Thickness (crosscut) (mm)
2.2, 2.2
Weight (g)
About 144
Set Contents
Spur, half round, round, square, triangular, sing, tapering, ellipse, knife, round belly, clams, oval file.
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2017-05-25 22:18:37
I think that the file is sharp. Tsubosan's file uses other things, but I think that all have very good quality.
This review is about item#2454322.
Deburring of metal etc.
5
From Japan
On 2017-05-12 10:48:43
When using it, I think that it is sufficient performance. However, although I wanted other sizes also as bulk sellers, I think it is difficult to purchase because of the large number of sets. If possible, I think that it is easy to purchase if you can reduce the unit of sale of sale.
This review is about item#02454322.
Mainly iron file sprinkle
5
From Japan
On 2014-01-24 14:07:15
It can be used normally without problems. The price is reasonable and good.
This review is about item#02454322.
Modification and rework of assembled parts etc.
5
From Japan
On 2012-10-16 13:25:07
For the first time this time I purchased 2 sets of "Tsubosan filing set". We ordered purchase and arrived early the next day, usually purchase through a trading company, but it was easy to place orders, it was also able to be used immediately from the next day arriving soon, it was really helpful. Although it is a product, as a file it is also sharp as a good feeling of use, I am very satisfied, and I am very satisfied with the discount rate also high in terms of price. We mainly order factory furniture etc, but I would like to continue using it in the future.
This review is about item#02454322.
Product inventory processing
5
From Japan
On 2012-01-18 12:26:46
Compact and easy to use
This review is about item#02454322.
Polishing of metal
5
From Japan
On 2011-12-07 21:05:03
As expected, I feel like Tsubosan
This review is about item#02454322.