Buy more than* S$200* and get FREE SHIPPING

  • Group file Set (fine)
  • Group file Set (fine)
  • Group file Set (fine)
  • Group file Set (fine)

Group file Set (fine) ST01203

5.00 (2)
Item.#
02295903
Mfr.#
ST01203
Package Qty.
1Set(12type)
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
fine pitch, Fine mesh
Width (Ellipse) (mm)
4, 4
Remarks
*Price is unit price of 1 set.
Single Dimension (corner) (mm)
2.5, 2.5
File Cut Roughness
35cuts/cm, 35cuts/cm
Thickness (Ellipse) (mm)
2.5, 2.5
Width (bulged blade) (mm)
4.2, 4.2
Type
12 piece set
Thickness (Blade) (mm)
2.0, 2.0
Thickness (bulged blade) (mm)
2.2, 2.2
Overall Length (mm)
170, 170
Width (half-round) (mm)
4.2, 4.2
Width (blade) (mm)
4.5, 4.5
Type
set, set
Thickness (half-round) (mm)
2.0, 2.0
Diameter (Circle) (phi)
2.5, 2.5
TRUSCO Part Number
493-1653
Each Side (triangle) (mm)
4.0, 4.0
Width (Tapered) (mm)
4, 4
Width (Blade) (mm)
4.2, 4.2
Width (both backs)(mm)
4.0, 4.0
File Length (mm)
70, 70
Thickness (Taper) (mm)
2.0, 2.0
Thickness (crosscut) (mm)
2.2, 2.2
Weight (g)
About 144
Width (flat) (mm)
4, 4
Width (middle) (mm)
4.2, 4.2
Shape
set, Set
Thickness (flat) (mm)
2.0, 2.0
Thickness (middle) (mm)
2.0, 2.0
Thickness (edge) (mm)
2.0, 2.0
Set Contents
Flat, half round, round, squareuare, triangular, enduring, tapering, ellipse, knife blade, round belly, clams, double shell.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Field work of construction equipment
5
From Japan
On 2017-01-07 19:31:36
Easy to pack in a tool box with a mobile size. The price is also inexpensive.
This review is about item#2454331.
Motorcycle maintenance
5
From Japan
On 2014-10-17 18:40:21
Tsubosan products are always perfect.
This review is about item#02454331.