Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • File set set (coarse)
  • File set set (coarse)
  • File set set (coarse)

File set set (coarse) ST01201

Item.#
02295912
Mfr.#
ST01201
Package Qty.
1Set(12type)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Width (Ellipse) (mm)
4, 4
Specification
rough pitch, Coarse mesh
Single Dimension (corner) (mm)
2.5, 2.5
File Cut Roughness
20cuts/cm, 20cuts/cm
Thickness (Ellipse) (mm)
2.5, 2.5
Width (bulged blade) (mm)
4.2, 4.2
Type
12 piece set
Thickness (Blade) (mm)
2.0, 2.0
Thickness (bulged blade) (mm)
2.2, 2.2
Overall Length (mm)
170, 170
Width (half-round) (mm)
4.2, 4.2
Width (blade) (mm)
4.5, 4.5
Type
set
Thickness (half-round) (mm)
2.0, 2.0
Diameter (Circle) (phi)
2.5, 2.5
Set Contents
Flat, semi-circle, circle, square, triangle, surpass, tapered, oval, Katanaha, Haramaru, clams, both instep.
Each Side (triangle) (mm)
4.0, 4.0
Width (Tapered) (mm)
4, 4
Width (Blade) (mm)
4.2, 4.2
Width (both backs)(mm)
4.0, 4.0
File Length (mm)
70, 70
Thickness (Taper) (mm)
2.0, 2.0
Thickness (crosscut) (mm)
2.2, 2.2
Weight (g)
About144
Width (flat) (mm)
4, 4
Width (middle) (mm)
4.2, 4.2
Shape
set
Thickness (flat) (mm)
2.0, 2.0
Thickness (middle) (mm)
2.0, 2.0
Thickness (edge) (mm)
2.0, 2.0
TRUSCO Part Number
493-1637