Buy more than* S$200* and get FREE SHIPPING

  •  terrestrial sign precise file
  •  terrestrial sign precise file
  •  terrestrial sign precise file

terrestrial sign precise file 04-1200

4.67 (3)
Item.#
02295921
Mfr.#
04-1200
Package Qty.
1Set(12PC)
Ship pack of
1
82.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For precise finishing metal For presice finishing of precious metal etc, For precise finishing metal For presice finishing of precious metal etc
File Length (mm)
50,60, 50, 60
Overall Length (mm)
140, 140
Type
precision, Accuracy
Specification
Precision finish, Accuracy finish
File Cut Roughness
#6, #6
Type
12 piece set
Shape
set, Set
Set Contents
Flat, half round, round, squareuare, triangular, enduring, tapering, ellipse, knife blade, round belly, leaf, flat leaf
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Mr. Runner of plastic model, joint treatment
5
From Japan
On 2018-06-20 14:30:14
Very eyes fine, you can use enough. It is handy, such as small places which can not be done with paper. Not all types are necessary.
This review is about item#2295921.
Musical instrument production finish
5
From Japan
On 2012-10-12 16:56:31
When finishing musical instruments, I mainly shave the thing made of beef bone as convincing to put the strings, but I can cut very well and the finish is also delicate, I like it very much because it is difficult to clog the bone.
This review is about item#02295921.
Fret finishing of string instruments, grooving of nuts, etc.
4
From Japan
On 2012-05-09 03:42:10
It is used to finish the bones and metal frets of stringed instruments parts. Cattle bones and the like were somewhat sticky, so there were many files to be clogged, but it is easy to work with almost no clogging due to precision file. It is convenient to make it easy, although it is necessary to finish the part where the string is placed as smooth as possible. I am glad if you can improve the side part of the flat file if you can also keep an eye on it and more because it is more convenient.
This review is about item#02295921.