Buy more than* S$200* and get FREE SHIPPING

  • Oilstone, coarse mesh (A angle)

Oilstone, coarse mesh (A angle) C6

4.67 (3)
Item.#
02295991
Mfr.#
C6
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grain Size
120 (rough pitch), 120 (coarse mesh)
Type
corner, Angle
Abrasive Material
A abrasive grain (alumina abrasive grain), A grain (alumina grain)
Dimension (mm)
150x50x25, 150x50x25
TRUSCO Part Number
121-4080, 121-4080
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Polishing of metal
4
From Japan
On 2016-08-26 09:48:08
The grinding stone is soft, but it is good, but the reduction and deformation are quick
This review is about item#2295982.
For roughing of the reference surface
5
From Japan
On 2015-12-08 21:06:47
I use it on kerosene. There is only roughness and I descend well.
This review is about item#02296007.
Grinding cutting blade
5
From Japan
On 2014-08-12 15:20:45
Because it deals with cutting machines at the company, it is useful for adjusting the cutting blade by sharpening. Depending on the circumstances and the place of use, three of # 120, # 180, # 320 of the same size (manufacturers are different) are used separately but I think that it is very easy to use.
This review is about item#02295973.