Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Oilstone, fine mesh (A angle)

Oilstone, fine mesh (A angle) F4

4.25 (4)
Item.#
02296016
Mfr.#
F4
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grain Size
320 (smooth), 320 (Fine mesh)
Type
corner, Angle
Coupling
90-100, 90-100
Dimension (mm)
100x25x13, 100 x 25 x 13
TRUSCO Part Number
121-4021, 121-4021
Abrasive Material
A abrasive grain (alumina abrasive grain), A grain (alumina grain)
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Disassembly maintenance
5
From Japan
On 2018-01-13 12:50:12
Because it is large and it is easy to put out a face, it has big size and it is saved.
This review is about item#2296192.
Polishing of metal
4
From Japan
On 2016-08-26 09:49:33
The grinding stone is soft, but it is good, but the reduction and deformation are quick
This review is about item#2296174.
Car maintenance
5
From Japan
On 2015-01-16 23:58:49
Although it is used for the mating face of the engine, transmission etc, I think that there is good thickness and good thickness. Each side is straight and it is very easy to sharpen and it will not collapse.
This review is about item#02296016.
Sharpening of pruning scissors
3
From Japan
On 2014-05-06 19:05:30
Because the size is compact, you can use conveniently when you want to polish for a while. It is easy to use if it is a plastic case that can be stored in a wet state after use.
This review is about item#02296016.