Buy more than* S$200* and get FREE SHIPPING

  • Oilstone (A stick)

Oilstone (A stick) F403S

Item.#
02296095
Mfr.#
F403S
Package Qty.
1Box(10PC)
Ship pack of
1
91.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coupling
90-100, 90-100
Dimension (mm)
100x9.5, 100 x 9.5
Type
corner, Angle
Abrasive Material
A abrasive grain (alumina abrasive grain), A grain (alumina grain)
Length x Diameter (mm x phi mm)
100x9.5, 100 x 9.5
Grain Size
320 (smooth), 320 (Fine mesh)
TRUSCO Part Number
121-3458, 121-3458