Buy more than* S$200* and get FREE SHIPPING

  • Oilstone, fine mesh (A angle)

Oilstone, fine mesh (A angle) F5

4.00 (3)
Item.#
02296174
Mfr.#
F5
Package Qty.
1PC
Ship pack of
1
19.40 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Grain Size
320 (smooth), 320 (Fine mesh)
Type
corner, Square
Abrasive Material
A abrasive grain (alumina abrasive grain), A abrasive grain (alumina quality abrasive grain)
Dimension (mm)
115x38x16, 115x38x16
TRUSCO Part Number
121-4012, 121-4012
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Polishing of metal
4
From Japan
On 2016-08-26 09:49:33
Grindstone soft minute bite is good, reduces the deformation is early
This review is about item#2296174.
Car maintenance
5
From Japan
On 2015-01-16 23:58:49
Engine, it uses the mating surface, such as a transmission I think that it may have a good size thickness degree. Each face is not sometimes collapse very easy to sharpen straight.
This review is about item#02296016.
Sharpening blades of pruning shears
3
From Japan
On 2014-05-06 19:05:30
Because the size is compact, it can be useful when you want a little polishing. After using, if there is even plastic case Okeru housed in the wet conditions, it is easy to use.
This review is about item#02296016.