Buy more than* S$200* and get FREE SHIPPING

  • Oilstone, medium mesh (A angle)

Oilstone, medium mesh (A angle) M5

5.00 (1)
Item.#
02296253
Mfr.#
M5
Package Qty.
1PC
Ship pack of
1
19.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
115x38x16, 115 x 38 x 16
Type
corner, Angle
Coupling
80-85, 80-85
Grain Size
180 (medium pitch), 180 (Middle mesh)
TRUSCO Part Number
121-4055, 121-4055
Abrasive Material
A abrasive grain (alumina abrasive grain), A grain (alumina grain)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of cutting tools and drills
5
From Japan
On 2014-06-04 19:43:31
It is cheap, and the accuracy is good, so it's the best. It is an impression of trying using various things. It is not a turning point of this company, but it is one push.
This review is about item#02296244.