Buy more than* S$200* and get FREE SHIPPING

  • Oilstone, medium mesh (A angle)

Oilstone, medium mesh (A angle) M6

5.00 (1)
Item.#
02296262
Mfr.#
M6
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
150x50x25, 150x50x25
Type
corner, Square
Abrasive Material
A abrasive grain (alumina abrasive grain), A abrasive grain (alumina quality abrasive grain)
Grain Size
180 (medium pitch), 180 (medium mesh)
TRUSCO Part Number
121-4047, 121-4047
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of cutting tools and drills
5
From Japan
On 2014-06-04 19:43:31
It is cheap, and the accuracy is good, so it's the best. It is an impression of trying using various things. It is not a turning point of this company, but it is one push.
This review is about item#02296244.