Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oilstone, very fine mesh (A angle)

Oilstone, very fine mesh (A angle) S4

4.33 (9)
Item.#
02296287
Mfr.#
S4
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grain Size
400 (super fine pitch), 400 (extra fine mesh)
Dimension (mm)
100x25x13, 100x25x13
TRUSCO Part Number
121-3989, 121-3989
Coupling
100-110, 100-110
Type
corner, Square
Abrasive Material
A abrasive grain (alumina abrasive grain), A abrasive grain (alumina quality abrasive grain)
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
When turning lathe turning tool
4
From Japan
On 2018-04-15 11:15:53
It is finished in a good feeling, but again the oil stone is slightly troublesome so it is a star minus one.
This review is about item#2296287.
Maintenance of automobiles
5
From Japan
On 2018-01-19 21:10:00
I'm loving this brand It can be used with confidence and sharpness
This review is about item#2296287.
Polishing after filing
5
From Japan
On 2016-07-11 20:49:48
Goods are good, but I want the display of the size of eyes to dig into.
This review is about item#02296287.
Fishing knife
5
From Japan
On 2016-01-21 06:11:42
I used to use it a bit smaller than before, but I thought that it was a little bigger, I bought this item. Use smooth and easy to use.
This review is about item#02296296.
Pruning scissors, blade sharpening
4
From Japan
On 2016-01-14 19:59:31
Grinding well.
This review is about item#02296287.
When you grind a blade
5
From Japan
On 2014-12-08 21:33:01
As I thought it was hard as I grinded a cutlery, I liked the order soon.
This review is about item#02296314.
Scratching of processed parts
5
From Japan
On 2014-01-21 20:00:02
good
This review is about item#02296296.
Scratching of processed parts
1
From Japan
On 2014-01-21 19:57:27
Making is complicated and there is sledding.
This review is about item#02296296.
Engine combined noodles snuck
5
From Japan
On 2013-10-30 13:17:57
Easy to use with correct size and large size
This review is about item#02296314.