Buy more than* S$200* and get FREE SHIPPING

  • Oilstone, very fine mesh (A angle)

Oilstone, very fine mesh (A angle) S5

4.38 (8)
Item.#
02296296
Mfr.#
S5
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grain Size
400 (super fine pitch), 400 (extra fine mesh)
Type
corner, Square
Coupling
100-110, 100-110
Dimension (mm)
115x38x16, 115x38x16
TRUSCO Part Number
121-3971, 121-3971
Abrasive Material
A abrasive grain (alumina abrasive grain), A abrasive grain (alumina quality abrasive grain)
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Maintenance of automobiles
5
From Japan
On 2018-01-19 21:10:00
I'm loving this brand It can be used with confidence and sharpness
This review is about item#2296287.
Polishing after filing
5
From Japan
On 2016-07-11 20:49:48
Goods are good, but I want the display of the size of eyes to dig into.
This review is about item#02296287.
Fishing knife
5
From Japan
On 2016-01-21 06:11:42
I used to use it a bit smaller than before, but I thought that it was a little bigger, I bought this item. Use smooth and easy to use.
This review is about item#02296296.
Pruning scissors, blade sharpening
4
From Japan
On 2016-01-14 19:59:31
Grinding well.
This review is about item#02296287.
When you grind a blade
5
From Japan
On 2014-12-08 21:33:01
As I thought it was hard as I grinded a cutlery, I liked the order soon.
This review is about item#02296314.
Scratching of processed parts
5
From Japan
On 2014-01-21 20:00:02
good
This review is about item#02296296.
Scratching of processed parts
1
From Japan
On 2014-01-21 19:57:27
Making is complicated and there is sledding.
This review is about item#02296296.
Engine combined noodles snuck
5
From Japan
On 2013-10-30 13:17:57
Easy to use with correct size and large size
This review is about item#02296314.