Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Grinding wheel for mold YTM (100x13x3)
  • Grinding wheel for mold YTM (100x13x3)
  • Grinding wheel for mold YTM (100x13x3)
  • Grinding wheel for mold YTM (100x13x3)

Grinding wheel for mold YTM (100x13x3) M43D

Item.#
02296935
Mfr.#
M43D
Package Qty.
1Box(10PC)
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions (Length L x Width W x Height H) (mm)
100x13x3, 100x13x3
2014 TRUSCO Published Page
2-1947
Grain Size
400, 400
TRUSCO Part Number
121-7992, 121-7992
Color
green, Green
Abrasive Material
WA abrasive grains (white high-purity aluminum oxide crystal, hard and friable good features is ideal for light grinding, such as tool steel), (In high purity aluminum oxide crystals of white, features good friability hard and is ideal for light grinding, such as tool steel.) WA abrasive