Buy more than* S$200* and get FREE SHIPPING

  • Grinding wheel for mold YTM (100x13x3)
  • Grinding wheel for mold YTM (100x13x3)
  • Grinding wheel for mold YTM (100x13x3)
  • Grinding wheel for mold YTM (100x13x3)

Grinding wheel for mold YTM (100x13x3) M43D

Item.#
02296987
Mfr.#
M43D
Package Qty.
1Box(10PC)
Ship pack of
1
73.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions (Length L x Width W x Height H) (mm)
100x13x3, 100x13x3
Grain Size
600, 600
Abrasive Material
WA abrasive grains (white high-purity aluminum oxide crystal, hard and friable good features is ideal for light grinding, such as tool steel), WA grain (crystallization of high purity aluminium oxide, special characteristic is its strong friability, ideal for light grinding of tool steel, etc.))
Color
yellow, Yellow
TRUSCO Part Number
121-8000, 121-8000