Buy more than* S$200* and get FREE SHIPPING

  • Mold grindstone YTM (100 x 13 x 5)
  • Mold grindstone YTM (100 x 13 x 5)
  • Mold grindstone YTM (100 x 13 x 5)
  • Mold grindstone YTM (100 x 13 x 5)

Mold grindstone YTM (100 x 13 x 5)

Item.#
02297014
Package Qty.
1 box (10 pieces)
Ship pack of
1
83.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g/pc)
15
Color
green
TRUSCO Part Number
121-8077
Dimensions (Length L x Width W x Height H) (mm)
100x13x5
Grain Size
400
Abrasive Material
WA abrasive grains (white high-purity aluminum oxide crystal, hard and friable good features is ideal for light grinding, such as tool steel)