Buy more than* S$200* and get FREE SHIPPING

  • Mold Stone YHZ 100x13x3
  • Mold Stone YHZ 100x13x3
  • Mold Stone YHZ 100x13x3

Mold Stone YHZ 100x13x3 Z43D

2.00 (2)
Item.#
02297276
Mfr.#
Z43D
Package Qty.
1Box(10PC)
Ship pack of
1
86.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Length L x Width W x Height H) (mm)
100x13x3, 100x13x3
Grain Size
400, 400
Abrasive Material
WA abrasive grains (white high-purity aluminum oxide crystal, hard and friable good features is ideal for light grinding, such as tool steel), (In high purity aluminum oxide crystals of white, features good friability hard and is ideal for light grinding, such as tool steel.) WA abrasive
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Used to mold Shine
2
From Japan
On 2017-01-10 18:20:25
Although the quality is good, because the unit price is too high, rough finish using third, if hoe paper We are using only finish.
This review is about item#2297294.
Mold Shine
2
From Japan
On 2016-11-11 15:14:35
Manufactured by Yamato is best in the grindstone type Shine, but the price is too high!
This review is about item#2297285.