Buy more than* S$200* and get FREE SHIPPING

  • Mold Stone YHZ 100x13x3
  • Mold Stone YHZ 100x13x3
  • Mold Stone YHZ 100x13x3

Mold Stone YHZ 100x13x3 Z43D

2.00 (2)
Item.#
02297285
Mfr.#
Z43D
Package Qty.
1Box(10PC)
Ship pack of
1
73.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Length L x Width W x Height H) (mm)
100x13x3, 100x13x3
2014 TRUSCO Published Page
2-1947
Grain Size
320, 320
Abrasive Material
WA abrasive grains (white high-purity aluminum oxide crystal, hard and friable good features is ideal for light grinding, such as tool steel), (In high purity aluminum oxide crystals of white, features good friability hard and is ideal for light grinding, such as tool steel.) WA abrasive
TRUSCO Part Number
121-8492, 121-8492
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Used for mold polishing
2
From Japan
On 2017-01-10 18:20:25
The quality is good, but the unit price is too high, so the rough finish is used only by finishing with other companies, if you use the hoop paper.
This review is about item#2297294.
Mold shine
2
From Japan
On 2016-11-11 15:14:35
For mold polishing whetstone, Yamato made the best, but the price is too high!
This review is about item#2297285.