Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Multi-soft
  • Multi-soft
  • Multi-soft

Multi-soft 7557

4.71 (7)
Item.#
02297407
Mfr.#
7557
Package Qty.
1Roll
Ship pack of
1
67.06 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
Cleaning the metal scratches, rust and etc Silky finish and sealer of carpenter furniture sanding. Metal, plastic decorative finishing. lay waste the surface before paint application, Cleaning the metal scratches, rust and etc Silky finish and sealer of carpenter furniture sanding. Metal, plastic decorative finishing. lay waste the surface before paint application
Base Material
nylon non-woven fabric, Non-woven nylon
Shape
Sheet type, sheet type
Description 2
Pop up sheets that can be matched with work use. No clogging like in sandpaper. Does not tear like steel wool, so can product a uniform finish that can last a long time.
Grade
VF, VF
Color
Red, Red
Dimensions (mmxm)
200x6, 200x6
Thickness (mm)
around 5, About 5
Application 2
Skinning before application of paint.
Specification
with 100mm width perforation, 100mm x 200mm sheet size easy cutting, Easily cut 100 mm x 200 mm size, machine holes every 100mm width.
Abrasive Material
A, A
Grain Size
320, 320
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Polishing of wood products
5
From Japan
On 2016-05-18 15:13:03
We are very satisfied. Price also has repeat because they have low price no other.
This review is about item#02297407.
Surface treatment of paint
4
From Japan
On 2015-10-09 13:41:05
I was cheap slightly better in the paint shop of the local, the next day there was no stock, I ordered the arrival to ㈱MonotaRO.
This review is about item#02297407.
After washing the copper and copper alloy products with sulfuric acid, removing the oxide film is rubbed with this product.
5
From Japan
On 2015-06-03 00:34:21
But the main purpose is to rub the copperplate and brass product was washed with sulfuric acid, weak is the only disappointing place in this product is acid. That said, whether the disposable consumables for because no problems or rubbing anyway or may soon no. After because of a reliable 3M product it looks price game (at other stores ratio).
This review is about item#02297416.
Painted sheet metal
5
From Japan
On 2015-05-26 09:16:08
And the price would appreciate this kind of me dealing with product also saved cheaper Monotarou.
This review is about item#02297416.
Wound up of products, spot removers
4
From Japan
On 2014-02-09 19:19:57
Thinner than the difficult hand pad will be fine because deep scratches can be used tear cheaper and feel free.
This review is about item#02297416.
Dirt of casting products. Used to take the rust.
5
From Japan
On 2011-03-12 10:41:36
Use recommended to those of other companies, it has turned out to mean that Nasa' recommended. Early when you use this takes a previous shipment time, we have survived so can also be pretty small place.
Rust and dirt removal of the product.
5
From Japan
On 2011-03-09 10:56:56
Suitably cut, the product will be beautiful because also hit in the details.
This review is about item#02297407.