Buy more than* S$200* and get FREE SHIPPING

  • Scotch Brite industrial pad HP-7440

Scotch Brite industrial pad HP-7440 -

by 3M
4.80 (5)
Item.#
02297425
Mfr.#
-
Package Qty.
1Box(10Sheet)
Ship pack of
1
44.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hairline film detachment, Hairline film detachment
Structure of Abrasives
Nonwoven fabric, Non-woven fabric
Color
Brown, Brown
Thickness (mm)
around 10, About 10
TRUSCO Part Number
126-6349, 126-6349
Grade
CP-M, CP-M
Abrasive Material
A (aluminium oxide), A(Aluminum Oxide)
Dimension (mm)
150x230, 150 x 230
Grain Size
180, 180
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used for stainless polishing operation
4
From Japan
On 2017-06-24 20:03:05
We frequently use 3M Scotch Bright Consumables cost is saved when the price goes down a little more
This review is about item#2297425.
Stainless steel polish
5
From Japan
On 2013-04-17 15:06:47
Since I have used it before, there is nothing special.
This review is about item#02297425.
Polishing at finish
5
From Japan
On 2012-05-11 09:41:41
I always buy it all the time. I do not have any complaints especially from the site, so I think I will buy it from now on. Since the paper of the point is also included, it makes me feel like I got it.
This review is about item#02297425.
Surface polishing of concrete products
5
From Japan
On 2010-03-25 16:03:51
We purchased this product from other companies before but the price is completely different. First, I was surprised. I think that we can save a lot of expenses. I look forward to working with you.
This review is about item#02297425.
Hone concrete products
5
From Japan
On 2008-10-24 11:33:26
I have been using this product for a long time from other companies but I was surprised because the same item is selling at the discount at your company. I will continue to purchase it at your company.
This review is about item#02297425.