Buy more than* S$200* and get FREE SHIPPING

  • Scotch-Brite Industrial pad 7446

Scotch-Brite Industrial pad 7446 -

4.00 (1)
Item.#
02297434
Mfr.#
-
Package Qty.
1Box(10Sheet)
Ship pack of
1
40.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Woodwork, Woodwork
Structure of Abrasives
Nonwoven fabric, Non-woven fabric
Color
gray, Ash
Thickness (mm)
around 10, About 10
TRUSCO Part Number
126-6373, 126-6373
Grade
VF, VF
Abrasive Material
S (silicon carbide), S (silicon carbide)
Dimension (mm)
150x230, 150x230
Grain Size
320, 320
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used at the time of cleaning and cleaning of the old paint film of the outer wall (cedar plate) of wooden construction, but it can paint finish neatly without damaging the skin.
4
From Japan
On 2008-10-18 21:33:02
The hardness when holding it in hand is good, but I want you to make it thicker a little. I feel a lot of fiber tears, is it hard to seek both hardness and softness?
This review is about item#02297434.