Buy more than* S$200* and get FREE SHIPPING

  • HP-7447

HP-7447 -

4.84 (50)
Package Qty.
Ship pack of
54.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Rust removal Blur scratches (universal type), Rust removal Blur scratches (universal type)
Structure of Abrasives
Nonwoven fabric, Non-woven fabric
reddish brown, Reddish brown
Thickness (mm)
around 10, About 10
TRUSCO Part Number
126-6365, 126-6365
Abrasive Material
A (aluminium oxide), A(Aluminum Oxide)
Dimension (mm)
150x230, 150 x 230
Grain Size
320, 320
Customer Reviews
5 star 44
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.84
50 Customer Reviews
The reviews are automatic translation.
Surface polishing of products.
From Japan
On 2018-02-14 08:31:19
It is very smooth, it looks nice and easy to work with.
This review is about item#02297443.
During cleaning work
From Japan
On 2017-12-12 16:22:14
Is it a standard? We purchased inexpensive products, but this seems to last longer.
This review is about item#2297443.
Machine maintenance
From Japan
On 2017-10-23 14:55:14
3 M brand of security. I forgot how many times I have been repeating. It's as user-friendly as that
This review is about item#2297443.
Stainless steel hair line
From Japan
On 2017-10-10 16:26:27
After all it's always this because 3M Scotch Bright will be beautifully finished!
This review is about item#2297443.
When painting work
From Japan
On 2017-08-11 19:48:15
It is a dealer. This item has been using it all the time. When ordering only one box this time, the invoice / invoice has been applied directly to the product, the printed portion of the box has come off and it is no longer for sale. Although it was able to be exchanged this time, I was told that it may be pasted as it is from the next time. I think that I have to watch out for only one order.
This review is about item#2297443.
House cleaning
From Japan
On 2017-07-06 15:17:30
Depending on the location we were using at the house cleaning, I felt awesome performance.
This review is about item#2297443.
Rust removal work
From Japan
On 2017-06-14 15:53:14
It was able to cut to the size of your choice, rusty things etc well and it is very easy to use product.
This review is about item#2297443.
From Japan
On 2017-03-24 18:47:43
There is no problem. In addition, I will purchase it if necessary.
This review is about item#2297443.
Maintenance of machine
From Japan
On 2016-11-23 09:23:10
It is used for removal of contact parts and carbon during maintenance of the machine. It is useful because it is easy to use with a feeling that it hardly hurts the base material and is flexible.
This review is about item#2297443.
It is used for exterior cleaning of plumbing in the factory.
From Japan
On 2016-09-29 16:20:01
Since dirt falls easily, I purchase regularly.
This review is about item#2297443.