Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scotch-Brite Industrial Pad 7448

Scotch-Brite Industrial Pad 7448 -

4.80 (5)
Item.#
02297452
Mfr.#
-
Package Qty.
1Box(20Sheet)
Ship pack of
1
59.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Extra fine finishing, Extra fine finishing
Structure of Abrasives
Nonwoven fabric, Non-woven fabric
Color
gray, Ash
Grain Size
800, 800
Dimension (mm)
150x230, 150x230
Grade
UF, UF
Abrasive Material
S (silicon carbide), S (silicon carbide)
Thickness (mm)
around 10, About 10
TRUSCO Part Number
126-6390, 126-6390
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Rust Rub
5
From Japan
On 2017-01-13 15:13:08
I am satisfied with being beautifully falling down The price was reasonable and easy to use
This review is about item#35095374.
Hairline processing
5
From Japan
On 2015-09-03 16:26:49
Is it a standard?
This review is about item#35095374.
Metal polishing processing
5
From Japan
On 2014-10-13 13:20:14
Although there are something like appearance and name, but you can understand the quality of the original ancestry after using it! It is! It is! I want you to use craftsmen who understand the difference ~
This review is about item#02297452.
For restoring, rust removal
5
From Japan
On 2011-10-31 22:37:08
I am using it for dropping white powder of aluminum. Durability also, scratches are also pleased with a minimum,
This review is about item#35095374.
Chamfer and surface polishing after light metal processing by desktop lathe etc.
4
From Japan
On 2011-03-31 08:17:51
Although I tried it for the first time, it is quite flexible because it is more familiar to the shape of the workpiece than a paper type abrasive. As for durability, it is a cloth-like one, so it gets prematurely felt earlier than expected though it can be used if it is rolled down even if it gets out of shape, so it may be used for a long time in that sense. I wonder if it will be even better if you can keep the shape for a while longer with the softness as it is.
This review is about item#35095374.