Buy more than* S$200* and get FREE SHIPPING

  • Scotch-Brite Industrial pad 8447
  • Scotch-Brite Industrial pad 8447
  • Scotch-Brite Industrial pad 8447

Scotch-Brite Industrial pad 8447 -

4.00 (2)
Item.#
02297461
Mfr.#
-
Package Qty.
1Box(20Sheet)
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removal of foreign material contamination, Removal of foreign material contamination
Structure of Abrasives
Nonwoven fabric, Non-woven fabric
Color
reddish brown, Reddish brown
Thickness (mm)
around 10, About 10
TRUSCO Part Number
126-6357, 126-6357
Grade
F, F
Abrasive Material
A (aluminium oxide), A (Aluminum Oxide)
Dimension (mm)
150x230, 150x230
Grain Size
280, 280
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning of food processing
3
From Japan
On 2018-05-29 17:43:42
It helps to use the stainless steel appliances to remove dirt.
This review is about item#2297461.
Resin residue removal of metal parts
5
From Japan
On 2017-11-01 15:23:16
Excellent heat resistance, easy to remove even in narrow places with moderate softness
This review is about item#2297461.