Buy more than* S$200* and get FREE SHIPPING

  • HP-8448

HP-8448 -

4.50 (4)
Item.#
02297477
Mfr.#
-
Package Qty.
1Box(20Sheet)
Ship pack of
1
55.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Fine finishing, Fine finishing
Structure of Abrasives
Nonwoven fabric, Non-woven fabric
Color
green, Green
Thickness (mm)
around 10, About 10
TRUSCO Part Number
126-6381, 126-6381
Grade
SF, SF
Abrasive Material
S (silicon carbide), S (silicon carbide)
Dimension (mm)
150x230, 150 x 230
Grain Size
400, 400
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
At the finish of the product
5
From Japan
On 2016-11-10 08:08:24
After sharpening from, polish with this product, we are satisfied with the texture of the finish.
This review is about item#02297477.
Polishing work of the metal
5
From Japan
On 2014-08-01 13:53:45
It seems that you are using with satisfaction because the goods that I always use.
This review is about item#02297477.
Cleaning of food equipment
3
From Japan
On 2014-04-07 07:08:07
From prevention of foreign matter, and think, easy-to-use.
This review is about item#02297477.
Under the process of plating
5
From Japan
On 2012-05-28 09:26:14
I think the price may be fallen below so regularly buy. But also try similar products, ease of use is very good.
This review is about item#02297477.