Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • HP-HPAD

HP-HPAD -

4.33 (6)
Item.#
02297486
Mfr.#
-
Package Qty.
1Box(5Sheet)
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Rough textured finish Peel-off coating Hair line, Rough textured finish Peel-off coating Hair line
Structure of Abrasives
Nonwoven fabric, Non-woven fabric
Color
Black, Black
Thickness (mm)
around 10, About 10
TRUSCO Part Number
126-6331, 126-6331
Grade
C, C
Abrasive Material
A (aluminium oxide), A(Aluminum Oxide)
Dimension (mm)
150x230, 150 x 230
Grain Size
150, 150
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Polish shine
4
From Japan
On 2017-07-29 22:50:53
Easy to use and convenient item at low price, easy to use size even when cutting
This review is about item#2297486.
Convenient for rubbing a dumpling pot
4
From Japan
On 2017-07-29 10:07:48
It is easy to use, low cost and it can be used for cutting, so there is no place. . . .
This review is about item#2297486.
Machine maintenance
5
From Japan
On 2017-04-13 11:58:34
I liked a very good and tidy maintenance.
This review is about item#2297486.
During cleaning and maintenance of machine parts
5
From Japan
On 2016-10-14 08:23:29
I am using it often because it is convenient to use. I am glad that it's a bit cheaper ...
This review is about item#02297486.
HL (hair line) finish of stainless steel.
5
From Japan
On 2011-10-24 22:07:40
For rough finishing, if it is not about this hardness, there is no problem because there is no eye on it beautifully. Because it does not wear easily, I think that it is cheap if you consider the price in total even if it is slightly higher.
This review is about item#02297486.
Metal and plastic foot attachment
3
From Japan
On 2009-03-31 06:46:01
I was sorry personally because it was harder than I imagined. You can not scratch a narrow place. Also, it hurts to have with bare hands. . . On the contrary, it is convenient to use hardness to coarse rust parts and to scratch paint before peeling treatment.
This review is about item#02297486.