Buy more than* S$200* and get FREE SHIPPING

  • Abrasive Sponge
  • Abrasive Sponge
  • Abrasive Sponge

Abrasive Sponge 5082

4.57 (89)
Item.#
02297504
Mfr.#
5082
Package Qty.
1Box(10Sheet)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Final polishing of wood furniture, etc. Metal painted skin polishing Paint film exfoliation work Hair line Stains from pottery etc., Final polishing of wood furniture, etc. Metal painted skin polishing Paint film exfoliation work Hair line Stains from pottery etc.
Thickness (mm)
5, 5
Structure of Abrasives
special sponge, Special sponge
Grain Size
240-320, 240 - 320
Dimension (mm)
114x140, 114x140
Grade
F (fine), F (fine)
Abrasive Material
A (aluminium oxide), A (Aluminum Oxide)
TRUSCO Part Number
125-7650, 125-7650
Customer Reviews
5 star 62
4 star 19
3 star 6
2 star 1
1 star 1
Review Rating: 4.57
89 Customer Reviews
The reviews are automatic translation.
When flattening the engraved surface.
5
From Japan
On 2018-04-13 16:14:31
Because it is a sponge material, it is handy because it takes a file as a whole along a three-dimensional surface.
This review is about item#35582337.
Sink cleaning.
5
From Japan
On 2018-04-09 14:57:10
I was allowed to use it for cleaning the sink, but it was finished like a mirror surface by adjusting the number.
This review is about item#2297522.
Used for painting feet.
5
From Japan
On 2018-03-22 18:51:34
It is also easy to use, with flexibility. I purchased it due to a different number, so I would like to use it according to the purpose.
This review is about item#35582364.
Polishing of leather goods
3
From Japan
On 2017-12-25 01:39:10
Purchased because the monotaro brand became out of print. Usability is no problem because it was originally used, but since the price is high, I would like to revive the monotaro brand.
This review is about item#35582355.
When painting work
5
From Japan
On 2017-11-28 18:31:56
Purchased from 1 sheet, I am very satisfied Ideal for corner polishing
This review is about item#35582337.
When painting work
5
From Japan
On 2017-11-24 07:23:08
Since it is a sponge, I am satisfied that the polishing work of the curved surface is very beautiful made
This review is about item#35582346.
Polishing of pottery after firing
5
From Japan
On 2017-10-30 15:11:04
It may be cheaper than the shop front. Inventory goods at home centers are gently degraded or glue (occasionally yellowing also happens), but as soon as the box is new design, the new abrasive has lasted longer.
This review is about item#2297495.
For polishing before painting
4
From Japan
On 2017-10-19 10:26:04
It was used as the final finish on the outer wall before painting. Just because it was too thin and difficult to hold, I think that it is easier to use if you can sell jigs like jigs.
This review is about item#02297495.
Dehydration of toilet bowl
3
From Japan
On 2017-10-13 21:03:31
Initially it was lower than water resistant paper but it was not so much when used.
This review is about item#35582321.
electronic work
4
From Japan
On 2017-09-14 09:13:40
I use it to polish the board. I can use it without problems.
This review is about item#35582364.