Buy more than* S$200* and get FREE SHIPPING

  • Abrasive Sponge
  • Abrasive Sponge
  • Abrasive Sponge
  • Abrasive Sponge
  • Abrasive Sponge

Abrasive Sponge 5083

4.60 (70)
Item.#
02297513
Mfr.#
5083
Package Qty.
1Box(10Sheet)
Ship pack of
1
25.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Final polishing of wood furniture, etc. Metal painted skin polishing Paint film exfoliation work Hair line Stains from pottery etc., Final polishing of wood furniture, etc. Metal painted skin polishing Paint film exfoliation work Hair line Stains from pottery etc.
Thickness (mm)
5, 5
Grain Size
320-600, 320 - 600
Grade
SF (super fine), SF (superfine)
Dimension (mm)
114x140, 114x140
Abrasive Material
A (aluminium oxide), A (Aluminum Oxide)
TRUSCO Part Number
125-7668, 125-7668
Structure of Abrasives
special sponge, Special sponge
Customer Reviews
5 star 51
4 star 13
3 star 4
2 star 1
1 star 1
Review Rating: 4.60
70 Customer Reviews
The reviews are automatic translation.
During cleaning work
3
From Japan
On 2017-03-22 17:14:52
It is so so good have always use the water resistance of the sandpaper.
This review is about item#2297504.
Finish
3
From Japan
On 2017-03-22 10:30:58
It is using the acrylic polishing. I think good to finish. Cheap is also good.
This review is about item#35582364.
Figure Sculptor of
5
From Japan
On 2017-03-03 14:42:03
You or use other companies of sponge abrasive, but personally 3M is easy to use most. We will now be allowed to use so could much cheaper buy than buying in the shop.
This review is about item#2297504.
Dining table
2
From Japan
On 2017-03-02 14:45:40
But easy to use, and wash with three pieces early clogging ..... Kana was better a little more rough day?
This review is about item#2297522.
For polishing
4
From Japan
On 2017-02-20 08:30:03
Repair is rich, satisfying even to easy-to-use size. Convenient work while wetting is.
This review is about item#02297495.
Polishing agent
1
From Japan
On 2017-02-11 14:41:59
I polished the sink of stainless steel, but was bad Eating of this product? The do not know, but in just a sponge is no longer quickly abrasive. Rinsed not even dirty be better that good.
This review is about item#35582337.
Shine
4
From Japan
On 2017-01-30 12:43:30
Handling is easy, and it will be saved I can use to cut the size of the free.
This review is about item#2297531.
When the paint job
4
From Japan
On 2017-01-17 20:03:02
I was switched to here without favorably in comparison with other products. Since the abrasive is a consumable (disposable) has been polishing used in the primer surfacer. COSPA to pass within Kana and I'm getting to the repeater
This review is about item#2297513.
Furniture production
5
From Japan
On 2016-11-16 14:33:05
Price and love this product so high but there is a durability.
This review is about item#2297504.
Such as polishing of bike custom parts and restore parts of
5
From Japan
On 2016-11-01 07:03:33
# We offer up to 240 to # 1600 or equivalent, but it is the best polishing such as the curved portion of such variant castings, such as the bottom case. Finish there is no such as "part is too scraping" as the paper goes up to clean. It is continuing use.
This review is about item#35582355.