Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Abrasive Sponge
  • Abrasive Sponge
  • Abrasive Sponge

Abrasive Sponge 5084

4.57 (95)
Item.#
02297522
Mfr.#
5084
Package Qty.
1Box(10Sheet)
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Final polishing of wood furniture, etc. Metal painted skin polishing Paint film exfoliation work Hair line Stains from pottery etc., Final polishing of wood furniture, etc. Metal painted skin polishing Paint film exfoliation work Hair line Stains from pottery etc.
Thickness (mm)
5, 5
Structure of Abrasives
special sponge, Special sponge
Grain Size
800-1000, 800 - 1000
Dimension (mm)
114x140, 114x140
Grade
UF (ultra fine), UF (ultra fine)
Abrasive Material
A (aluminium oxide), A (Aluminum Oxide)
TRUSCO Part Number
125-8214, 125-8214
Customer Reviews
5 star 66
4 star 20
3 star 7
2 star 1
1 star 1
Review Rating: 4.57
95 Customer Reviews
The reviews are automatic translation.
Polishing operation
5
From Japan
On 2018-06-18 14:35:25
It is also good to wash and use as it has durability. I will buy it again.
This review is about item#35582337.
It is used for polishing when creating a lure.
4
From Japan
On 2018-06-12 21:46:47
It fits well on the curved surface and it's quite nice. However, I think that it is easy to understand that there is not a sense of grain size as a sense, but with # (number) in addition.
This review is about item#35582337.
To clean the painted surface
5
From Japan
On 2018-06-10 15:05:28
I am satisfied with my purchase at a cheaper price than purchasing at a home center. This sponge abrasive is easy to use.
This review is about item#35582355.
Polishing of headlight lens
5
From Japan
On 2018-05-17 21:58:24
For headlight polishing with a lot of curved surfaces, the hardness and durability of the sponge was just fine.
This review is about item#35582346.
Surface breaking
5
From Japan
On 2018-05-06 09:03:34
It was smaller than I expected. It is a class of luxury goods. Usability is wonderful so it is recommended for those who are not expensive.
This review is about item#35582364.
Polishing of plastic
3
From Japan
On 2018-04-26 10:49:54
I think that it is a standard and easy to use good product. I can recommend it.
This review is about item#35582364.
When flattening the engraved surface.
5
From Japan
On 2018-04-13 16:14:31
Because it is a sponge material, it is handy because it takes a file as a whole along a three-dimensional surface.
This review is about item#35582337.
Sink cleaning.
5
From Japan
On 2018-04-09 14:57:10
I was allowed to use it for cleaning the sink, but it was finished like a mirror surface by adjusting the number.
This review is about item#2297522.
Used for painting feet.
5
From Japan
On 2018-03-22 18:51:34
It is also easy to use, with flexibility. I purchased it due to a different number, so I would like to use it according to the purpose.
This review is about item#35582364.
Polishing of leather goods
3
From Japan
On 2017-12-25 01:39:10
Purchased because the monotaro brand became out of print. Usability is no problem because it was originally used, but since the price is high, I would like to revive the monotaro brand.
This review is about item#35582355.