Buy more than* S$200* and get FREE SHIPPING

  • Abrasive Sponge
  • Abrasive Sponge
  • Abrasive Sponge

Abrasive Sponge 5085

4.56 (86)
Item.#
02297531
Mfr.#
5085
Package Qty.
1Box(10Sheet)
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Final polishing of wood furniture, etc. Metal painted skin polishing Paint film exfoliation work Hair line Stains from pottery etc., Final polishing of wood furniture, etc. Metal painted skin polishing Paint film exfoliation work Hair line Stains from pottery etc.
Thickness (mm)
5, 5
Structure of Abrasives
special sponge, Special sponge
Grain Size
1200-1500, 1200 - 1500
Dimension (mm)
114x140, 114x140
Grade
MF (micro fine), MF (microfine)
Abrasive Material
A (aluminium oxide), A (Aluminum Oxide)
TRUSCO Part Number
125-8222, 125-8222
Customer Reviews
5 star 59
4 star 19
3 star 6
2 star 1
1 star 1
Review Rating: 4.56
86 Customer Reviews
The reviews are automatic translation.
Polishing of leather goods
3
From Japan
On 2017-12-25 01:39:10
Purchased because the monotaro brand became out of print. Usability is no problem because it was originally used, but since the price is high, I would like to revive the monotaro brand.
This review is about item#35582355.
When painting work
5
From Japan
On 2017-11-28 18:31:56
Purchased from 1 sheet, I am very satisfied Ideal for corner polishing
This review is about item#35582337.
When painting work
5
From Japan
On 2017-11-24 07:23:08
Since it is a sponge, I am satisfied that the polishing work of the curved surface is very beautiful made
This review is about item#35582346.
Polishing of pottery after firing
5
From Japan
On 2017-10-30 15:11:04
It may be cheaper than the shop front. Inventory goods at home centers are gently degraded or glue (occasionally yellowing also happens), but as soon as the box is new design, the new abrasive has lasted longer.
This review is about item#2297495.
For polishing before painting
4
From Japan
On 2017-10-19 10:26:04
It was used as the final finish on the outer wall before painting. Just because it was too thin and difficult to hold, I think that it is easier to use if you can sell jigs like jigs.
This review is about item#02297495.
Dehydration of toilet bowl
3
From Japan
On 2017-10-13 21:03:31
Initially it was lower than water resistant paper but it was not so much when used.
This review is about item#35582321.
electronic work
4
From Japan
On 2017-09-14 09:13:40
I use it to polish the board. I can use it without problems.
This review is about item#35582364.
Before polishing
4
From Japan
On 2017-09-03 15:24:12
It is used for mild surface treatment and erasing paper eyes. (If it is a water resistant paper, a polished scar will still be left in 2000.) I want you to lower the price a little more.
This review is about item#35582364.
Used for ball polishing of bowling balls
4
From Japan
On 2017-08-24 18:19:29
For bowling (ABS) there is Abrualon pad, but because it is expensive, it is replaced with this and it is maintaining it. I have never used Abra Lion, I gave a score of 234. It is rough compared to a monotary, so for a slight scratch removal here, it is usually OK with a fine count 1000 of a monotary.
This review is about item#35582346.
Keren
4
From Japan
On 2017-08-15 08:11:08
Used for curved surfaces with paper or cloth paper Since monotaro original goods are gone, purchase It was about the same quality including durability I would like cheap products
This review is about item#35582321.