Buy more than* S$200* and get FREE SHIPPING

  • Wrapping film sheet A

Wrapping film sheet A Wrapping film Sheet 40MIC AO

4.75 (4)
Item.#
02297617
Mfr.#
Wrapping film Sheet 40MIC AO
Package Qty.
1Box(50Sheet)
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Material
Polyester film, Polyester film
TRUSCO Part Number
125-7897, 125-7897
Color
Blue, Blue
Grain Size
400, 400
Purpose
Precision parts Various rolls, shafts, drums Plastic products Resin coated surfaces Specimen analysis Optical Fiber Also, each product and material precision finish and maintenance, Precision parts Various rolls, shafts, drums Plastic products Resin coated surfaces Specimen analysis Optical Fiber Also, each product and material precision finish and maintenance
Type
Film, Film
Abrasive Material
Aluminum oxide, Aluminium oxide
Dimension (mm)
216x280, 216x280
Shape
Sheet type, sheet type
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Surface polishing operation
4
From Japan
On 2015-09-04 14:55:03
There was a wrapping film of exactly good number, and we were able to carry out the desired polishing work effectively. If there are abundant variations of counts and you need polishing work in the future, I would like to consider buying from the company.
This review is about item#02297644.
Polishing
5
From Japan
On 2013-06-18 14:00:23
Abrasive grains are also stable, and durability can also be satisfied. Because the price is high because it is 50 pieces set, it would be better if you could sell a little more roses ....
This review is about item#02297565.
For stone polishing
5
From Japan
On 2013-05-13 15:42:00
Abrasive grains are uniform and easy to use. I feel that it is more durable than other companies' products. I regret not being able to buy it only in 50 sheets, but I think that this one is more efficient if it thinks of durability.
This review is about item#02297644.
Final polishing of automobile parts
5
From Japan
On 2013-01-22 12:30:51
It is good because it can cut out an appropriate amount and use it. I think that there is no place to stock easily, but there is a sign Mr. Monotalore (* '∀ `*)
This review is about item#02297547.