NoteBuy more than* S$200* and get FREE SHIPPING

  • Institute kit Sanding block
  • Institute kit Sanding block
  • Institute kit Sanding block

Institute kit Sanding block -

5.00 (1)
Item.#
02297985
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
23.11 SGD
ADD TO CART
Shipped after 2016-12-12
Now we ship to...
...see all
Item Feature
Color
yellow, Yellow
Shape
for 64m width holder, Holder for 64 m pieces
Dimension (mm)
64x140, 64 x 140
TRUSCO Part Number
125-7684, 125-7684
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For finishing work of carpentry work
5
From Japan
On 2015-06-07 21:00:21
It used to finish a flat surface. Sandpaper, because the eye depending on the manufacturer and product is slightly different, since it is possible to select the eye that is suitable to work with this kit is very useful if you want to for the first time using this product.
This review is about item#02297985.