Buy more than* S$200* and get FREE SHIPPING

  • 977F Lee Galouye Resin bonding cross belt

977F Lee Galouye Resin bonding cross belt -

5.00 (2)
Item.#
02298116
Mfr.#
-
Package Qty.
1Box(10PC)
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Grain
Ceramic abrasive grains
Abrasive Material
Cubitron
Grain Size
100
Structure of Abrasives
Abrasive cloth (base material: polyester)
Type
Cross / 3M/Lee Galouye /977F
Dimension (mm)
100x915
Application
Difficult to cut materials, such as steel / carbon steel / stainless steel / nickel steel alloy / titanium, etc. Weld bead removal. Deburring, chamfering. Die-cast product finishing, fixes etc. Splice: Fabrilon (FB) Abrasive: ceramic abrasive grains.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Metal product shaping
5
From Japan
On 2017-05-25 17:54:33
It is good, is not it! It can be truly scraped Compared with others it is hard to have heat and the reduction is slower If you are cheaper a little more
This review is about item#2298247.
Polishing of weld surface
5
From Japan
On 2016-10-14 18:51:01
It is good to last longer than other products. I do not have much opportunity to use it, so I wish I had subdivision ...
This review is about item#2298186.