Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 977F Lee Galouye Resin bonding cross belt
  • 977F Lee Galouye Resin bonding cross belt
  • 977F Lee Galouye Resin bonding cross belt

977F Lee Galouye Resin bonding cross belt -

4.67 (3)
Item.#
02298134
Mfr.#
-
Package Qty.
1Box(20PC)
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Difficult to cut materials, such as steel / carbon steel / stainless steel / nickel steel alloy / titanium, etc.Weld bead removal.Chamfering deburring.Die-cast product finishing, for modifications, etc.
Base Material
Polyester
Abrasive Material
Cubitron
Grain Size
100
Abrasive Grain
Ceramic abrasive grains
Structure of Abrasives
Polishing cloth
Dimension (mm)
20x520
TRUSCO Part Number
355-6271
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Sheet metal work
4
From Japan
On 2016-12-08 18:22:49
Unlike cheap clothes you have different possessions. Manufacturers are not cheap, but I think that they will save the results as they last long
This review is about item#2298265.
Automobile sheet metal
5
From Japan
On 2014-04-17 13:43:44
As expected there are only 3M products, there is no quality problem. Although it seems to be expensive only by price, I think that the difference in price is not big because I use it better than the others. I think that it is considerably profitable if the price at a time other than campaign is a bit cheaper.
This review is about item#02298231.
Cutting of aluminum and iron
5
From Japan
On 2011-07-20 15:04:21
Good machinability. In the course of use it will be exchanged with a very low polishing power dropout.
This review is about item#02298204.