Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 977F Lee Galouye Resin bonding cross belt
  • 977F Lee Galouye Resin bonding cross belt
  • 977F Lee Galouye Resin bonding cross belt

977F Lee Galouye Resin bonding cross belt -

4.71 (7)
Item.#
02298152
Mfr.#
-
Package Qty.
1Box(50PC)
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Difficult to cut materials, such as steel / carbon steel / stainless steel / nickel steel alloy / titanium, etc.Weld bead removal.Chamfering deburring.Die-cast product finishing, for modifications, etc.
Base Material
Polyester
Abrasive Material
Cubitron
Dimension (mm)
10x330
TRUSCO Part Number
126-2718
Abrasive Grain
Ceramic abrasive grains
Structure of Abrasives
Polishing cloth
Description 2
Ceramic grain is excellent in shock resistance and antiwear quality, so belt life is long and there is cutting strength.
Grain Size
120
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
I am using it for molding of stainless steel and aluminum.
5
From Japan
On 2018-03-16 15:08:25
Since sharpness lasts long, I am ordering repeat. I think that it is cheap if 50 bottles are entered.
This review is about item#2298256.
Rust removal · Metal processing
5
From Japan
On 2015-04-13 00:04:54
The arrival of goods is early and it is saved. Durability is reasonable.
This review is about item#02298222.
Finish welding spot, remove rust etc.
5
From Japan
On 2014-12-11 11:56:10
It corresponds to continuous use, it is hard to cut.
This review is about item#02298256.
Used for deburring of iron · AL · SUS etc.
5
From Japan
On 2014-03-19 13:28:27
I realize that the durability is better than the one I have ever used. Although I tried variously, in present condition we make a judgment that this product is the best and continue purchasing. It is somewhat satisfactory in terms of price. I will be saved if I can purchase good goods cheaply from now on.
This review is about item#02298125.
I use it for Kelen of the flange.
4
From Japan
On 2012-09-28 16:16:01
I can cope with narrow places, so I am saved.
This review is about item#02298222.
I am using it for finishing cutting materials.
5
From Japan
On 2012-06-27 15:50:01
It seems pretty rich.
This review is about item#02298152.
Finishing etc. after welding
4
From Japan
On 2012-03-20 13:26:07
I think that abrasion should be eliminated quickly, considerably enough to be cut off.
This review is about item#02298256.