Buy more than* S$200* and get FREE SHIPPING

  • 977F Lee Galouye Resin bonding cross belt
  • 977F Lee Galouye Resin bonding cross belt
  • 977F Lee Galouye Resin bonding cross belt

977F Lee Galouye Resin bonding cross belt -

4.67 (3)
Item.#
02298161
Mfr.#
-
Package Qty.
1Box(20PC)
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Difficult to cut materials, such as steel / carbon steel / stainless steel / nickel steel alloy / titanium, etc.Weld bead removal.Chamfering deburring.Die-cast product finishing, for modifications, etc.
Base Material
Polyester
Abrasive Material
Cubitron
Grain Size
120
Abrasive Grain
Ceramic abrasive grains
Structure of Abrasives
Polishing cloth
Dimension (mm)
20 x 520
TRUSCO Part Number
355-6280
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Sheet metal work
4
From Japan
On 2016-12-08 18:22:49
Unlike cheap clothes you have different possessions. Manufacturers are not cheap, but I think that they will save the results as they last long
This review is about item#2298265.
Automobile sheet metal
5
From Japan
On 2014-04-17 13:43:44
As expected there are only 3M products, there is no quality problem. Although it seems to be expensive only by price, I think that the difference in price is not big because I use it better than the others. I think that it is considerably profitable if the price at a time other than campaign is a bit cheaper.
This review is about item#02298231.
Cutting of aluminum and iron
5
From Japan
On 2011-07-20 15:04:21
Good machinability. In the course of use it will be exchanged with a very low polishing power dropout.
This review is about item#02298204.