Buy more than* S$200* and get FREE SHIPPING

  • 977F Lee Galouye Resin bonding cross belt
  • 977F Lee Galouye Resin bonding cross belt
  • 977F Lee Galouye Resin bonding cross belt

977F Lee Galouye Resin bonding cross belt -

4.67 (6)
Item.#
02298195
Mfr.#
-
Package Qty.
1Box(50PC)
Ship pack of
1
70.40 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Purpose
Difficult to cut materials, such as steel / carbon steel / stainless steel / nickel steel alloy / titanium, etc.Weld bead removal.Chamfering deburring.Die-cast product finishing, for modifications, etc.
Base Material
Polyester
Abrasive Material
Cubitron
Dimension (mm)
10 x 330
TRUSCO Part Number
126-2670
Abrasive Grain
Ceramic abrasive grains
Structure of Abrasives
Polishing cloth
Description 2
Ceramic grain is excellent in shock resistance and antiwear quality, so belt life is long and there is cutting strength.
Grain Size
40
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Rust off and metal processing
5
From Japan
On 2015-04-13 00:04:54
It survives and early arrival of the commodity. Durability is so so good.
This review is about item#02298222.
Finish of welds, rust removal, etc.
5
From Japan
On 2014-12-11 11:56:10
Also it supports continuous use, it is hard to cut.
This review is about item#02298256.
Use to preparative Bali such as iron · AL · SUS.
5
From Japan
On 2014-03-19 13:28:27
Now durability compared with those that had been used up, we have realized that good. In have tried many things status quo This product we have a continually buy the the most good and judgment. Of price to is a little satisfaction. Better products in the future It will be saved if possible cheaper purchase.
This review is about item#02298125.
It is using the flange of the Keren.
4
From Japan
On 2012-09-28 16:16:01
Since it can handle in a narrow place, it has helped us.
This review is about item#02298222.
It uses such as the finish of the cuttings.
5
From Japan
On 2012-06-27 15:50:01
It is fine rice cake looks good.
This review is about item#02298152.
Finish, etc. after welding
4
From Japan
On 2012-03-20 13:26:07
In pretty shaved spite is, I think that may be without faster wear.
This review is about item#02298256.