Buy more than* S$200* and get FREE SHIPPING

  • 977F Lee Galouye Resin bonding cross belt

977F Lee Galouye Resin bonding cross belt -

5.00 (2)
Item.#
02298213
Mfr.#
-
Package Qty.
1Box(10PC)
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Grain
Ceramic abrasive grains
Abrasive Material
Cubitron
Grain Size
60
TRUSCO Part Number
126-2793
Application
Difficult to cut materials, such as steel / carbon steel / stainless steel / nickel steel alloy / titanium, etc. Weld bead removal. Deburring, chamfering. Die-cast product finishing, fixes etc. Splice: Fabrilon (FB)
Base Material
Polyester
Dimension (mm)
100 x 915
Type
Polyester
Structure of Abrasives
Polishing cloth
Description 2
Ceramic grain is excellent in shock resistance and antiwear quality, so belt life is long and there is cutting strength.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Metal product shaping
5
From Japan
On 2017-05-25 17:54:33
It is good, is not it! It can be truly scraped Compared with others it is hard to have heat and the reduction is slower If you are cheaper a little more
This review is about item#2298247.
Polishing of weld surface
5
From Japan
On 2016-10-14 18:51:01
It is good to last longer than other products. I do not have much opportunity to use it, so I wish I had subdivision ...
This review is about item#2298186.