Buy more than* S$200* and get FREE SHIPPING

  • Scotch-Brite finishing belt
  • Scotch-Brite finishing belt
  • Scotch-Brite finishing belt

Scotch-Brite finishing belt -

4.17 (6)
Item.#
02298274
Mfr.#
-
Package Qty.
1Box(2PC)
Ship pack of
1
88.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Abrasive-belt pulled lot Cosmetic finish stainless steel, aluminum, etc. Turbine blade finishes
Structure of Abrasives
Non-woven fabric
Color
Brown
Grain Size
120
Grade
C
Abrasive Material
A(Aluminum Oxide)
Dimension (mm)
100 x 915
TRUSCO Part Number
126-3013
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
To the finish of the cutlery
5
From Japan
On 2018-05-23 16:53:52
I have received the item. I polished the kitchen knife etc. soon and it was a stainless steel knife so I polished and saw it. It may be good for rust removal etc. It clears beautifully.
This review is about item#2298301.
I use it for scratches and hair lines of stainless steel products
5
From Japan
On 2018-01-22 16:02:28
I like the goods themselves very much but I want a little more durability and cost reduction.
This review is about item#2298274.
Finishing blade
5
From Japan
On 2017-01-18 08:53:03
very good. Polishing eyes are uniform and beautiful. The durability of the belt is also excellent.
This review is about item#02298301.
Hairline
2
From Japan
On 2016-05-05 03:12:51
Because it is too hard to be familiar with, hair line eyes are not good and paper eyes do not disappear. It was a bad product for 3M.
This review is about item#35062921.
Fishing rod polishing
3
From Japan
On 2015-04-25 16:15:02
It was not different from what I always used
This review is about item#02298292.
Aluminum rusting polishing
5
From Japan
On 2008-09-25 16:00:48
I imagined the texture of the industrial pad 7447 of Scotch Bright but it is totally different, it seems to be active hard so it is strong.
This review is about item#02298301.