Buy more than* S$200* and get FREE SHIPPING

  • Scotch-Brite finishing belt
  • Scotch-Brite finishing belt
  • Scotch-Brite finishing belt

Scotch-Brite finishing belt -

3.75 (4)
Item.#
02298283
Mfr.#
-
Package Qty.
1Box(2PC)
Ship pack of
1
88.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Abrasive-belt pulled lot Cosmetic finish stainless steel, aluminum, etc. Turbine blade finishes
Grade
M
Abrasive Material
A(Aluminum Oxide)
Dimension (mm)
100 x 915
TRUSCO Part Number
126-3021
Structure of Abrasives
Non-woven fabric
Color
Red
Grain Size
180