Buy more than* S$200* and get FREE SHIPPING

  • Scotch-Brite finishing belt
  • Scotch-Brite finishing belt
  • Scotch-Brite finishing belt

Scotch-Brite finishing belt -

3.75 (4)
Item.#
02298292
Mfr.#
-
Package Qty.
1Box(2PC)
Ship pack of
1
73.73 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Purpose
Abrasive-belt pulled lot Cosmetic finish stainless steel, aluminum, etc. Turbine blade finishes
Abrasive Material
A(Aluminum Oxide)
Dimension (mm)
100 x 915
TRUSCO Part Number
126-3030
Structure of Abrasives
Non-woven fabric
Color
Blue
Grain Size
320
Grade
VF
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Finishing blade
5
From Japan
On 2017-01-18 08:53:03
very good. Polishing eyes are uniform and beautiful. The durability of the belt is also excellent.
This review is about item#02298301.
Hairline
2
From Japan
On 2016-05-05 03:12:51
Because it is too hard to be familiar with, hair line eyes are not good and paper eyes do not disappear. It was a bad product for 3M.
This review is about item#35062921.
Fishing rod polishing
3
From Japan
On 2015-04-25 16:15:02
It was not different from what I always used
This review is about item#02298292.
Aluminum rusting polishing
5
From Japan
On 2008-09-25 16:00:48
I imagined the texture of the industrial pad 7447 of Scotch Bright but it is totally different, it seems to be active hard so it is strong.
This review is about item#02298301.